Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Black Onyx
- Mfr # NIC06BSPBBX
- Zoro # G922935869
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Width
4.25 in
Height
5.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC06BSPBBX
- Zoro #
- G922935869
- UPC #
- 717996633968
- Country of Origin
- Taiwan, Province of China
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Width
- 4.25 in
- Height
- 5.75 in
- Length
- 7.5 in
Description
Designed for precision pouring in refined service settings, the Nicollet Series 0.6-liter carafe in Black Onyx pairs a sleek PVD-coated Metallic Elements finish with polished stainless accents for a bold tabletop presence. Stainless vacuum insulation preserves beverage freshness for up to 6 hours, making it ideal for coffee and tea service across hotels, hospitality spaces, meetings, and buffets. The push-button lid delivers controlled, spill-resistant pouring and is best suited for non-dairy beverages to simplify cleaning while maintaining reliable performance in commercial foodservice environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.