Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Radiant Black
- Mfr # NIC06BSPBBL
- Zoro # G222935880
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Width
4.25 in
Height
5.75 in
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC06BSPBBL
- Zoro #
- G222935880
- UPC #
- 717996634026
- Country of Origin
- Taiwan, Province of China
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Width
- 4.25 in
- Height
- 5.75 in
- Length
- 7.5 in
Description
Designed for precision service with a modern aesthetic, the Nicollet Series 0.6-liter carafe in Radiant Black pairs a powder-coated finish with subtle iridescence and polished stainless accents. Stainless vacuum insulation maintains beverage freshness for up to 6 hours, making it ideal for coffee and tea service in hotels, hospitality spaces, meetings, and buffets. The push-button lid provides controlled, spill-resistant pouring and is best suited for non-dairy beverages to simplify cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.