Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Rose Gold
- Mfr # NIC06BSPBRG
- Zoro # G422935857
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Length
7.5 in
Height
5.75 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC06BSPBRG
- Zoro #
- G422935857
- UPC #
- 717996621279
- Country of Origin
- Taiwan, Province of China
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- Rose Gold
Dimensions
- Length
- 7.5 in
- Height
- 5.75 in
- Width
- 4.25 in
Description
The Nicollet Series 0.6-liter carafe in Rose Gold combines refined Metallic Elements styling with precise pouring control. Its PVD-coated stainless finish with polished accents adds warmth and elegance to tabletop presentations, while stainless vacuum insulation maintains beverage freshness for up to 6 hours. A push-button lid provides controlled, spill-resistant dispensing for coffee and tea service in hotels, hospitality spaces, meetings, and buffets, best suited for non-dairy beverages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.