Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 1-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Radiant Black
- Mfr # NIC10BSBL
- Zoro # G422935871
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 L
Material
Stainless Steel
Color
Black
Height
6 in
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC10BSBL
- Zoro #
- G422935871
- UPC #
- 717996634231
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1 L
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Height
- 6 in
- Length
- 8.25 in
- Width
- 4.75 in
Description
The Nicollet Series 1-liter carafe in Radiant Black delivers modern styling with dependable performance for professional beverage service. Its powder-coated stainless exterior features subtle iridescence that enhances tabletop presentation, while stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours. A flip-top lid enables smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces, making it ideal for hotels, hospitality settings, meetings, and buffets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.