Nicollet Series 1-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Radiant White
- Mfr # NIC10BSWH
- Zoro # G022935868
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 L
Material
Stainless Steel
Color
White
Height
6 in
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIC10BSWH
- Zoro #
- G022935868
- UPC #
- 717996634262
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6 in
- Length
- 8.25 in
- Width
- 4.75 in
Details
- Capacity
- 1 L
- Material
- Stainless Steel
- Color
- White
Description
Designed for versatile service and modern presentation, the Nicollet Series 1-liter carafe in Radiant White features a powder-coated stainless finish with subtle iridescence. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, ensuring dependable service for hotels, hospitality spaces, meetings, and buffets. A flip-top lid supports smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces, making it a flexible solution for a wide range of beverage applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.