Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 1-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Radiant Black
- Mfr # NIC10BSPBBL
- Zoro # G122935874
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 L
Material
Stainless Steel
Width
4.75 in
Length
8.5 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC10BSPBBL
- Zoro #
- G122935874
- UPC #
- 717996634385
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1 L
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Width
- 4.75 in
- Length
- 8.5 in
- Height
- 6 in
Description
Designed for precision service with a contemporary finish, the Nicollet Series 1-liter carafe in Radiant Black pairs powder-coated styling with controlled pouring performance. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, supporting consistent coffee and tea service across hotels, hospitality venues, meetings, and buffets. The push-button lid provides spill-resistant, controlled dispensing and is best suited for non-dairy beverages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.