Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe, Push Button Lid in Polished Stainless
- Mfr # NIC15PSPB
- Zoro # G722935878
product price:Â
$
99.89
/ea
Key Features
Capacity
1.5 L
Material
Stainless Steel
Color
Polished
Height
6.25 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC15PSPB
- Zoro #
- G722935878
- UPC #
- 717996619498
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- Polished
Dimensions
- Height
- 6.25 in
- Width
- 5 in
- Length
- 10.75 in
Description
Engineered for precision pouring at higher volumes, the Nicollet Series 1.5-liter carafe in Polished Stainless combines controlled dispensing with a refined stainless presentation. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, supporting consistent coffee and tea service across hotels, hospitality settings, meetings, and buffets. The push-button lid provides spill-resistant control and is best suited for non-dairy beverages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.