Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Radiant Black
- Mfr # NIC15BSBL
- Zoro # G922935883
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
Stainless Steel
Color
Black
Width
5 in
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC15BSBL
- Zoro #
- G922935883
- UPC #
- 717996634620
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Width
- 5 in
- Length
- 10.25 in
- Height
- 6.25 in
Description
The Nicollet Series 1.5-liter carafe in Radiant Black delivers modern styling with the capacity needed for extended beverage service. Its powder-coated stainless exterior features subtle iridescence that enhances presentation, while stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours. A flip-top lid supports smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces in hotels, hospitality venues, meetings, and buffets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.