Zoro Homepage

Portion Control Server, 1 Liter, Stainless/Black Accents

  • Mfr # 1000NK-N

  • Zoro # G2817415


product price: $59.69
/ea

Key Features

Width
3.627
Height
11.125
Material
Stainless Steel
Length
5.5
Weight
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000NK-N
Zoro #
G2817415
UPC #
717996247530
Country of Origin
China

Dimensions

Width
3.627
Height
11.125
Length
5.5

Details

Material
Stainless Steel
Weight
1.26

Description

Control portions with a twist of the lid on our Portion Control Servers. Set it to "LESS" for a light stream, or "MORE" for a faster pour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.