Round Drip Tray, 6" diamater, Stainless Steel, Rose Gold

  • Mfr # DT6BSRG

  • Zoro # G400914782


product price: $29.95
/ea

Key Features

Material
Stainless Steel
Height
1.125
Length
6
Weight
0.75
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT6BSRG
Zoro #
G400914782
UPC #
717996611829
Country of Origin
China

Dimensions

Height
1.125
Length
6
Width
6

Details

Material
Stainless Steel
Weight
0.75

Description

Our two piece round stainless steel drip trays work great as an accessory to our Round Cold Beverage Dispensers or as a coaster for water pitchers. Use to keep your buffet and countertop clean from coffee and other liquids that drip from your large beverage dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.