Shop SERVICE IDEAS
See all product information
Create Account
Slim 1.9-Liter Stainless Water Pitcher with Ice Guard in Rose Gold
- Mfr # X7025BSRGV2
- Zoro # G622935879
product price:Â
$
80.55
/ea
Key Features
Capacity
64 fl oz
Material
Stainless Steel
Length
10 in
Color
Rose Gold
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7025BSRGV2
- Zoro #
- G622935879
- UPC #
- 717996632091
- Country of Origin
- Taiwan, Province of China
- Capacity
- 64 fl oz
- Material
- Stainless Steel
- Color
- Rose Gold
Dimensions
- Length
- 10 in
- Width
- 6.25 in
- Height
- 4.25 in
Description
With its warm, rose gold tone and slim design, this Slim Water Pitcher adds luxury to any beverage display. The updated over-molded rubber handle offers comfort and a slip-resistant grip for smooth, confident pours. Ideal for elegant buffets, banquets, or formal dining rooms, this pitcher includes a built-in ice guard for neat service and is made from dishwasher-safe stainless steel for lasting durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.