Zoro Homepage

Slim Water Pitcher, 1.6L, Double Wall Stainless Steel, Brushed

  • Mfr # X7DWBS

  • Zoro # G400016783


product price: $57.29
/ea

Key Features

Material
Stainless Steel
Length
7
Width
4.125
Height
9.875
Weight
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X7DWBS
Zoro #
G400016783
UPC #
717996609635
Country of Origin
China

Dimensions

Length
7
Width
4.125
Height
9.875

Details

Material
Stainless Steel
Weight
1.75

Description

Our Double Wall Slim Pitcher features a comfotable over-molded handle and double wall construction to eliminate condensation. NSF listed and dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.