Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Server, Vacuum insulated, 23.7 oz., Brushed Stainless Steel

  • Mfr # SVSQ07BS

  • Zoro # G900016757


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
4.5
Height
7.75
Length
6.25
Weight
1.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVSQ07BS
Zoro #
G900016757
UPC #
717996600489
Country of Origin
China

Dimensions

Width
4.5
Height
7.75
Length
6.25

Details

Material
Stainless Steel
Weight
1.68

Description

The Stainless Square Server features a clean-pour spout, a flip-top stopper lid, and a unique square design. A thin handle makes it easy to carry multiple servers with one hand. Retains temperature for 4-6 hours. Dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.