Zoro Homepage

Stainless steel teapot, 0.7L, Polished

  • Mfr # TT07SS

  • Zoro # G900914756


product price: $42.79
/ea

Key Features

Width
4.75
Height
5.5
Length
6.25
Weight
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT07SS
Zoro #
G900914756
UPC #
717996612888
Country of Origin
China

Dimensions

Width
4.75
Height
5.5
Length
6.25

Details

Weight
0.6

Description

A ball-like shaped tea pot in two convenient sizes, with a polished finish. The perfect teapot for after dinner dessert, coffee, and tea!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.