Zoro Homepage

Stainless Touch Server, Vacuum insulated, 1.9L, Stainless Steel

  • Mfr # KVP1900

  • Zoro # G100016793


product price: $65.85
/ea

Key Features

Material
Stainless Steel
Height
12.375
Width
4.625
Length
7.125
Weight
1.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVP1900
Zoro #
G100016793
UPC #
717996227044
Country of Origin
China

Dimensions

Height
12.375
Width
4.625
Length
7.125

Details

Material
Stainless Steel
Weight
1.72

Description

The Stainless Touch Carafe features an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. Its newly designed, stay-clean lid allows liquid to pour under it, not through it, creating a more sanitary server.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.