
SteelVac Carafe, Vacuum Insulated, 2.0 Liter, Brushed Stainless
Mfr # FVPC20
Zoro # G2817430
product price:Â $45.75
/eaKey Features
Width
5.5
Material
Stainless Steel
Weight
1.7
Length
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FVPC20
Zoro #
G2817430
UPC #
717996607341
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.5
Height
9.75
Length
7
Details
Material
Stainless Steel
Weight
1.7
Description
The SteelVac Essential Carafe features an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. It works with a push button lid or a brew-thru lid for a versatile brewer-to-table presentation. The newly designed lid allows liquid to flow under, not through it, and can be easily taken apart for thorough cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.