Shop SERVICE IDEAS
See all product information
Create Account
SteelVac Creamer, Etched 2% Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter
- Mfr # S2SN1002PCTET
- Zoro # G600016767
product price:
$
55.69
/ea
Key Features
Material
Stainless Steel
Width
3.625
Length
5.625
Height
11.125
Weight
1.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2SN1002PCTET
- Zoro #
- G600016767
- UPC #
- 717996608751
- Country of Origin
- China
- Material
- Stainless Steel
- Weight
- 1.16
Dimensions
- Width
- 3.625
- Length
- 5.625
- Height
- 11.125
Description
The SteelVac Steel Base Creamers feature an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4–6 hours. Designed with a screw top lid for easy cleanup and a curved handle for a comfortable pour. NSF listed for superior cleanability and safety. Dishwasher safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.