SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter

  • Mfr # S2SN70

  • Zoro # G200016778


product price:  $48.69
/ea

Key Features

Material
Stainless Steel
Height
9
Width
3.625
Length
6
Weight
1.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2SN70
Zoro #
G200016778
UPC #
717996210572
Country of Origin
China

Dimensions

Height
9
Width
3.625
Length
6

Details

Material
Stainless Steel
Weight
1.08

Description

The SteelVac Steel Base Creamers feature an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4–6 hours. Designed with a screw top lid for easy cleanup and a curved handle for a comfortable pour. NSF listed for superior cleanability and safety. Dishwasher safe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.