SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter

  • Mfr # SSN100

  • Zoro # G2817747


product price:  $47.15
/ea

Key Features

Width
4.125
Height
11.375
Material
Stainless Steel
Length
5.625
Weight
1.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSN100
Zoro #
G2817747
UPC #
717996210589
Country of Origin
China

Dimensions

Width
4.125
Height
11.375
Length
5.625

Details

Material
Stainless Steel
Weight
1.18

Description

The SteelVac Footed Creamers feature an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. Removable and interchangeable black bases can be taken apart and cleaned thoroughly. Designed with a screw top lid for easy cleanup and a curved handle for a comfortable pour. NSF listed for superior cleanability and safety.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.