Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syrup Dispenser, 16 oz, White/Clear

  • Mfr # SY916WH

  • Zoro # G2817424


product price: $11.55
/ea

Key Features

Height
6.125
Width
3.5
Length
4.25
Weight
0.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY916WH
Zoro #
G2817424
UPC #
717996190034
Country of Origin
United States

Dimensions

Height
6.125
Width
3.5
Length
4.25

Details

Weight
0.28

Description

With their uniform look and performance, these dispensers work well in restaurant chains. New insulated models available to give your customers the special touch of warm syrup. Cleaning is made easy with a removable lid. Capacity: .5 liter (16 ounce)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.