Syrup Saver 10-Ounce Dispenser in Black
- Mfr # SR10BLC
- Zoro # G322935872
product price:Â
$
19.49
/ea
Key Features
Material
Plastic
Capacity
10 fl oz
Color
Clear
Height
2-3/4 in
Width
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR10BLC
- Zoro #
- G322935872
- UPC #
- 717996605040
- Country of Origin
- United States
Dimensions
- Height
- 2-3/4 in
- Width
- 4-3/4 in
- Length
- 5.5 in
Details
- Material
- Plastic
- Capacity
- 10 fl oz
- Color
- Clear
Description
The Syrup Saver Dispenser is engineered for effortless syrup dispensing with improved control, a mess-free experience, and easy customization. Featuring a BPA-free plastic body and a unique rocker lid, this dispenser allows precise pouring while reducing drips and spills. The rockers snap securely into the lid, making it easy to swap colors for different syrup flavors without needing to replace the entire lid. Designed for commercial foodservice, this dispenser is dishwasher safe for quick and efficient cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.