Zoro Homepage
This item is Discontinued.
Service Ideas Tea Dispenser, Slim, 3.5 Gallon, Plastic, Black and Clear ITSLC35GBLINF

Tea Dispenser, Slim, 3.5 Gallon, Plastic, Black and Clear (Discontinued)

  • Mfr # ITSLC35GBLINF
  • Zoro # G2817354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITSLC35GBLINF
Zoro #
G2817354
UPC #
717996612093
Country of Origin
United States

Dimensions

Height
23
Length
15.125
Width
6

Details

Weight
6.5

Description

Our Clear Tea Dispenser is designed with a clear tank, constructed of BPA-free Tritan plastic for glass like clarity and added strength that won't warp in the dishwasher. Unlike other plastics, the container won't stain after multiple uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.