Zoro Homepage

Thermo-Serv Flip Top Server, 1L, Plastic, Copper

  • Mfr # TS101CB

  • Zoro # G700016773


product price: $27.15
/ea

Key Features

Width
5
Height
9
Length
6.125
Weight
0.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS101CB
Zoro #
G700016773
UPC #
717996120208
Country of Origin
United States

Dimensions

Width
5
Height
9
Length
6.125

Details

Weight
0.98

Description

The Thermo-Serv Flip Top Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation. Ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. BPA free and dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.