Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermo-Serv Flip Top Server, 20 oz., Plastic, Copper

  • Mfr # TS501CB

  • Zoro # G500016799


product price: $19.89
/ea

Key Features

Length
5.75
Height
7.5
Width
4.625
Weight
0.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS501CB
Zoro #
G500016799
UPC #
717996140206
Country of Origin
United States

Dimensions

Length
5.75
Height
7.5
Width
4.625

Details

Weight
0.86

Description

The Thermo-Serv Flip Top Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation. Ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. BPA free and dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.