Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermo-Serv Flip Top Server, 2L, Plastic, Black

  • Mfr # TS411BL

  • Zoro # G800016765


product price: $25.79
/ea

Key Features

Height
10.5
Width
5.875
Length
7.25
Weight
1.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS411BL
Zoro #
G800016765
UPC #
717996130016
Country of Origin
United States

Dimensions

Height
10.5
Width
5.875
Length
7.25

Details

Weight
1.28

Description

The Thermo-Serv Flip Top Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation. Ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. BPA free and dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.