Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermo-Serv Push Button Server, 20 oz., Plastic, Black

  • Mfr # PB501BL

  • Zoro # G900016795


product price: $18.65
/ea

Key Features

Length
6
Height
7.75
Width
4.5
Weight
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB501BL
Zoro #
G900016795
UPC #
717996100019
Country of Origin
United States

Dimensions

Length
6
Height
7.75
Width
4.5

Details

Weight
0.88

Description

The Thermo-Serv Push-Button Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation and a safety push button lid, ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. Service staff will appreciate the quick quarter-turn installation and removal of the lid. BPA free and dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.