Shop SERVICE IDEAS
See all product information
Create Account
Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser, Modern Leg in Brushed Stainless
- Mfr # DD15BSMD
- Zoro # G122935836
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Height
12 in
Length
17.625 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD15BSMD
- Zoro #
- G122935836
- UPC #
- 717996632541
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- Brushed
Dimensions
- Height
- 12 in
- Length
- 17.625 in
- Width
- 12 in
Description
Designed for foodservice professionals, the Thermo-Urn Dairy Dispenser with Modern Leg in Brushed Stainless combines modern styling with commercial performance. Its vacuum-insulated 1.5-gallon body keeps milk cold for over 8 hours without the need for refrigeration or messy ice baths. The brushed stainless finish gives it a clean, upscale appearance, while the modern leg base adds a contemporary touch that suits sleek buffet lines and high-end coffee stations. Built to coordinate with the Flame Free Thermo-Urn leg system, this dispenser is both interchangeable and visually consistent with your hot beverage service. NSF listed and easy to clean, it's the professional choice for reliable, stylish cold milk dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.