Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser with Regal Leg in Brushed Stainless
- Mfr # DD15BSRG
- Zoro # G022935844
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Color
Brushed
Height
12 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD15BSRG
- Zoro #
- G022935844
- UPC #
- 717996632565
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- Brushed
Dimensions
- Height
- 12 in
- Width
- 12 in
- Length
- 17.625 in
Description
The Thermo-Urn Dairy Dispenser with Regal Leg in Brushed Stainless offers a timeless serving solution for chilled milk in commercial settings. With vacuum insulation that holds cold temperatures for over 8 hours, it ensures beverages stay safe and refreshing throughout service. Its brushed stainless exterior provides durability and sophistication, while the Regal leg base adds a traditional, elevated flair to any buffet or hospitality setup. Perfect for pairing with other Flame Free dispensers, this NSF-listed unit is built for seamless, reliable cold beverage presentation in foodservice environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.