Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser with Regal Leg in White
- Mfr # DD15WHRG
- Zoro # G922935852
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Color
White
Width
12 in
Length
17.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD15WHRG
- Zoro #
- G922935852
- UPC #
- 717996632596
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12 in
- Length
- 17.625 in
- Height
- 12 in
Details
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- White
Description
Elevate cold milk service with the refined Thermo-Urn Dairy Dispenser in White with a Regal Leg. Its smooth white finish helps visually distinguish dairy or alternative beverages, while vacuum insulation keeps contents chilled for over 8 hours. A regal-style base adds a decorative flair that enhances any upscale brunch, breakfast bar, or catered event.This 1.5-gallon dispenser is as functional as it is stylish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.