Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser with Round Leg in Brushed Stainless
- Mfr # DD15BSRN
- Zoro # G222935842
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Length
17.625 in
Height
12 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD15BSRN
- Zoro #
- G222935842
- UPC #
- 717996632558
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 17.625 in
- Height
- 12 in
- Width
- 12 in
Details
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- Brushed
Description
Simple and strong, the Thermo-Urn Dairy Dispenser with Round Leg in Brushed Stainless is a versatile cold beverage solution for commercial service areas. Its 1.5-gallon capacity and vacuum insulation maintain safe temperatures for milk or dairy alternatives for over 8 hours. The rounded leg design provides balanced support and an approachable look, perfect for buffets, coffee stations, or self-serve breakfast setups. Designed to match Flame Free Thermo-Urns, this NSF-listed dispenser is easy to integrate into existing service systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.