Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser with Stand in White
- Mfr # DD15WHSTD
- Zoro # G822935860
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Width
12 in
Height
12 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD15WHSTD
- Zoro #
- G822935860
- UPC #
- 717996632619
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- White
Dimensions
- Width
- 12 in
- Height
- 12 in
- Length
- 17.625 in
Description
The Thermo-Urn Dairy Dispenser with Stand in White provides a crisp and traditional presentation for cold beverage stations. Its 1.5-gallon vacuum-insulated body keeps milk cold for more than 8 hours. The stand-style base provides a familiar look that coordinates with Flame Free setups, making it ideal for cohesive displays in commercial service environments. The white finish offers high visibility for dairy beverages and fits seamlessly into both classic and modern buffet designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.