Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray with Removable Insert, 12" Round, Stainless Steel, Rose Gold

  • Mfr # TR1412RIRG

  • Zoro # G000914762


product price: $56.99
/ea

Key Features

Color
Rose Gold
Material
Stainless Steel
Width
13.75
Height
0.8125
Length
13.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1412RIRG
Zoro #
G000914762
UPC #
717996611706
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.75
Height
0.8125
Length
13.75

Details

Color
Rose Gold
Material
Stainless Steel
Weight
1.72

Description

The Non-Slip Round Tray is a great serving tool for bars and restaurants. Its removable rubber insert allows for versatility. Add the insert to create a non-slip surface that keeps glasses and plates from sliding during service, or take it out and replace with a doily for an appetizer plate presentation. Trays are stackable for neat and organized storage. Constructed from 18/8 stainless steel and black silicone rubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.