Zoro Homepage

Twist N' Serve Coffee Carafe, 20 oz., BPA Frew, Stackable, Black

  • Mfr # TNSPB06BL

  • Zoro # G200914753


product price: $15.25
/ea

Key Features

Width
5.875
Length
7.625
Height
7.75
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNSPB06BL
Zoro #
G200914753
UPC #
717996612918
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.875
Length
7.625
Height
7.75

Details

Weight
1

Description

Our Twist 'N' Serv Carafe has been completely redesigned so it serves you and your guests better! Now these servers are NSF listed for commercial use, stackable for easy storage, and dishwasher safe. Push-button lid and foam insulated for 2-3 hours of heat retention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.