Shop SERVICE IDEAS
See all product information
Create Account
Universal Thermal Container 1-Gallon Vacuum Insulated Dispenser in Black
- Mfr # GIU1GV3BLK
- Zoro # G222935866
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 gal
Material
Stainless Steel
Width
14.5 in
Height
9 in
Length
20.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GIU1GV3BLK
- Zoro #
- G222935866
- UPC #
- 717996632770
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1 gal
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Width
- 14.5 in
- Height
- 9 in
- Length
- 20.25 in
Description
The 1-gallon all-black Universal Thermal Container V3 delivers streamlined performance with modern styling. Ideal for compact or minimalist beverage setups, it includes all the latest upgrades-cam-lock lid, flat-edged top, hinged brew-thru cover, and a newly designed sight glass with spare parts and a brush. The rounded splash guard provides a sleek finish while reducing spills at the spigot. With vacuum insulation to retain heat for up to six hours, this dispenser is built for consistent, mess-free service in smaller spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.