This item is Discontinued.

Servus Unisex Pro+ Tall Rubber Boots, Steel Toe Toe, 15in Height, Gray/Beige, 8 75105-GYM-080

Unisex Pro+ Tall Rubber Boots, Steel Toe Toe, 15in Height, Gray/Beige, 8 (Discontinued)

  • Mfr # 75105-GYM-080
  • Zoro # G308109044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75105-GYM-080
Zoro #
G308109044
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Height
15in

Details

Toe Type
Steel Toe
Gender
Unisex
Waterproof
Yes
Color
Gray/Beige
Item
Tall Rubber Boots
Series
Pro+
Protective Toe Material
PvcPVC
Style Number
75105

Description

North by Honeywell Servus PRO 75105 100 waterproof work boots offer some of the best liquid and chemical foot protection on the market thanks to their innovative Triple Density Technology Servus Triple Density Technology allows injection molded footwear to have three distinct compounds merged in each boot, allowing compounds for wear and traction can be balanced with compounds for specific chemical resistance to create boots that are tougher and more reliable in harsh environments The 75105 features a selfcleaning outsole, Foot Form contour comfort, and a steel toe that meets ASTM F241305 standards


  • •Triple Density Technology combines wear and traction with chemical resistance
  • •Self-cleaning outsole
  • •Foot Form contour comfort
  • •Steel toe meets ASTM F2413-05 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.