Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Rubber Boot, Black, 12

  • Mfr # 18821-12

  • Zoro # G613768172


product price: $40.39
/ea

Key Features

Gender
Unisex
Color
Black
Upper Material
PVC
Style Number
18821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18821-12
Zoro #
G613768172
UPC #
86189180399
Country of Origin
United States

Dimensions

Size
12

Details

Gender
Unisex
Color
Black
Item
Rubber Boot
Upper Material
PVC
Style Number
18821

Description

PVC injection molded boots feature exceptional comfort and function at a value price. Good boot for food processing, custodial and general-purpose industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.