Zoro Homepage

Unisex Rubber Boot, Black, 9

  • Mfr # 18821-9

  • Zoro # G113768153


product price: $40.39
/ea

Key Features

Gender
Unisex
Color
Black
Upper Material
PVC
Style Number
18821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18821-9
Zoro #
G113768153
UPC #
86189180368
Country of Origin
United States

Dimensions

Size
9

Details

Gender
Unisex
Color
Black
Item
Rubber Boot
Upper Material
PVC
Style Number
18821

Description

PVC injection molded boots feature exceptional comfort and function at a value price. Good boot for food processing, custodial and general-purpose industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.