Washdown Boot, PVC, Black/Yellow, M
Mfr # 11001-BLM-MED
Zoro # G1958840
product price: $25.39
/prKey Features
Color
Black/Yellow
Material
PVC
Waterproof
Yes
Height
12"
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11001-BLM-MED
Zoro #
G1958840
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
M
Height
12"
Details
Item
Washdown Boot
Color
Black/Yellow
Material
PVC
Waterproof
Yes
Gender
Men's
Includes
Extra Large Molded Kick-off Lugs
Closure Type
Tab Lock
Series
11001
Description
Washdown Boot, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.