Washdown Boot, PVC, Black/Yellow, XS
Mfr # 11001-BLM-XSM
Zoro # G1958947
product price: $20.19
/prKey Features
Color
Black/Yellow
Material
PVC
Waterproof
Yes
Height
12"
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11001-BLM-XSM
Zoro #
G1958947
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
XS
Height
12"
Details
Item
Washdown Boot
Color
Black/Yellow
Material
PVC
Waterproof
Yes
Gender
Men's
Includes
Extra Large Molded Kick-off Lugs
Closure Type
Tab Lock
Series
11001
Description
Washdown Boot, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.