Combination Padlock, 4 Numbers
Mfr # 0437
Zoro # G606427710
product price: $32.15
/eaKey Features
Dial Location
Bottom
Shackle Material
Steel
Vertical Shackle Clearance
2 1/4 in
Lock Body Material
Brass
Shackle Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0437
Zoro #
G606427710
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Body Thickness
1 in
Body Height
1 1/2 in
Shackle Diameter
5/16 in
Body Width
2 in
Details
Dial Location
Bottom
Shackle Material
Steel
Item
Combination Padlock
Vertical Shackle Clearance
2 1/4 in
Lock Body Material
Brass
Shackle Finish
Chrome-Plated
Horizontal Shackle Clearance
2 1/4 in
Number of Digits
Four Numbers
Combination Style
Dial
Number of Locks in Pack
1
Features
10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System
Combination Type
Resettable
Description
Combination Padlock, Body Height 1 1/2 in, Body Thickness 1 in, Body Width 2 in, Dial Location Bottom, Shackle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.