Zoro Homepage

Combination Padlock, Bottom, Brass

  • Mfr # K0436

  • Zoro # G2022203


product price: $32.29
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0436
Zoro #
G2022203
UPC #
021919001148
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Height
1 in
Shackle Dia.
9/32 in
Shackle Width
13/16 in
Body Thickness
3/4 in
Body Width
2 in
Body Height
1 3/4 in
Shackle Diameter
19/64 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Item
Combination Padlock
For Use With
Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates
Body Material
Brass
Control Key Registration Required
No
Number of Bumpers
0
Security Level
General Security
Lock Body Finish
Chrome-Plated
Includes Lock Cover
No
Shackle Finish
Chrome-Plated
Shackle Shape
Rounded
Combination Alike
No
Features
4 Dials With 10,000 Possible Combinations
Horizontal Shackle Clearance
13/16 in
Shackle Type
Standard Shackle
Lock Body Material
Brass
Control Key Included
No
Combination Type
Resettable
Dial Color
Gold
Environment
Outdoor
Number of Digits
Four Numbers
Lock Body Shape
Rectangular
Combination Style
Scrolling
Vertical Shackle Clearance
1 in
Number of Locks in Pack
1
Lock Body Color
Gold

Description

Combination Padlock, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Body Color Gold, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 9/32 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 13/16 in, Weather Resistant Yes, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.