Zoro Homepage

Combination Padlock, Bottom, Brass

  • Mfr # K440

  • Zoro # G1035851


product price: $34.35
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K440
Zoro #
G1035851
UPC #
021919004408
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Height
4 in
Shackle Width
13/16 in
Shackle Dia.
9/32 in
Body Height
1 3/4 in
Body Width
2 in
Body Thickness
3/4 in
Shackle Diameter
19/64 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Body Material
Brass
Body Finish
Chrome Plated
For Use With
Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Item
Combination Padlock
Number of Bumpers
0
Control Key Registration Required
No
Security Level
General Security
Combination Style
Scrolling
Shackle Shape
Rounded
Features
4 Dials With 10,000 Possible Combinations
Includes Lock Cover
No
Horizontal Shackle Clearance
13/16 in
Shackle Finish
Chrome-Plated
Number of Locks in Pack
1
Lock Body Material
Brass
Vertical Shackle Clearance
4 in
Lock Body Finish
Chrome-Plated
Lock Body Shape
Rectangular
Combination Alike
No
Shackle Type
Standard Shackle
Combination Type
Resettable
Control Key Included
No
Environment
Outdoor
Dial Color
Gold
Lock Body Color
Gold
Number of Digits
Four Numbers

Description

Combination Padlock, Body Finish Chrome Plated, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Body Color Gold, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 9/32 in, Shackle Height 4 in, Shackle Material Steel, Shackle Width 13/16 in, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.