Shop SESAMEE
See all product information
Create Account
Huski Lock, 66 KA, CAT 30, 1-1/2", Hardened Steel Body, Chrome Plated Hardened Steel Shackle, 3/4" W
- Mfr # 00096
- Zoro # G3728833
product price:Â
$
16.49
/ea
Sold in multiples of 10 for
$164.90
Key Features
Body Material
Hardened Steel
Shackle Dia.
1/4"
Body Color
Military Green
Shackle Material
Chrome Plated Hardened Steel
Shackle Height
2-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00096
- Zoro #
- G3728833
- UPC #
- 021919000967
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shackle Dia.
- 1/4"
- Shackle Height
- 2-3/4"
- Shackle Width
- 3/4"
Details
- Item
- Huski Lock,66 KA,CAT 30,1-1/2"
- Body Material
- Hardened Steel
- Body Color
- Military Green
- Shackle Material
- Chrome Plated Hardened Steel
- Body Finish
- Matte
- Key Type
- Different
Description
Huski Lock,66 KA,CAT 30,1-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.