Zoro Homepage

Padlock for Interchangeable Core, 1-3/4"W

  • Mfr # 56010

  • Zoro # G9508152


product price: $41.85
/ea

Key Features

Keying
Coreless
Body Material
Brass
For Use With
Schlage No. 23-030 Series Large Format Interchangeable Core Cylinders
Shackle Dia.
5/16 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56010
Zoro #
G9508152
UPC #
021919560102
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
3/4 in
Shackle Width
25/32 in
Body Thickness
7/8 in
Body Height
2 3/16 in
Body Dia.
1 25/32 in
Body Width
1 3/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Coreless
Body Material
Brass
For Use With
Schlage No. 23-030 Series Large Format Interchangeable Core Cylinders
Body Color
Brass
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Number of Pins
6 Pin, 7 Pin
Control Key Registration Required
No
Number of Bumpers
1
Interchangeable Core
Yes
Key Type
Coreless
Key Retaining
No
Bumper Color
Blue
Series
560 Series
Corrosion-Resistant
Yes
Compatible Cylinder Brand
Schlage
Shackle Shape
Rounded
Lock Body Color
Gold
Lock Body Shape
Rectangular
Security Level
High Security
Lock Type
Keyed Padlock
Environment
Both
Number of Locks in Pack
1
Horizontal Shackle Clearance
25/32 in
Number of Keys
0
Interchangeable Core Type
LFIC
Features
Double ball bearing locking feature provides superior pull and pry resistance
Vertical Shackle Clearance
3/4 in
Lock Body Material
Brass
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 3/4 in, Shackle Width 25/32 in, Shackle Material Hardened Steel, Body Height 2 3/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 1, Number of Pins 6 Pin, 7 Pin, Key Type Coreless, Control Key Registration Required No, For Use With Schlage No. 23-030 Series Large Format Interchangeable Core Cylinders, Body Color Brass, Body Dia. 1 25/32 in, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.