Round Body Steel Keyed Padlock, KIK, Steel Body, 7/8" W

  • Mfr # 93610

  • Zoro # G8060547


product price:  $60.29
/ea
Sold in multiples of 6 for $361.74

Key Features

Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Shackle Dia.
7/16"
Includes
Key Retaining Set Screw
Shackle Height
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93610
Zoro #
G8060547
UPC #
021919936105
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
7/16"
Shackle Height
1-1/8"
Shackle Width
7/8"

Details

Item
Round Body Steel Keyed Padlock,KIK
Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Includes
Key Retaining Set Screw
Body Finish
Chrome Plated

Description

Round Body Steel Keyed Padlock,KIK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.