Shop SET SCREW & MANUFACTURING
See all product information
Create Account
1/2-13 X 1 1/4 Cup Point Case Hardened Square Head Set Screw, PK250
- Mfr # Q50131250CPCH-250
- Zoro # G7231050
product price:Â
$
278.99
/pk of 250, $1.12/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1/2"-13
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q50131250CPCH-250
- Zoro #
- G7231050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 250
- Meets
- ASME B18.6.3
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 1-1/4 in
Description
Cup Point Case Hardened Square He,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.