Shop SET SCREW & MANUFACTURING
See all product information
Create Account
1/2-13 X 2 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide, PK50
- Mfr # H50132500HDX-50
- Zoro # G7230323
product price:Â
$
107.99
/pk of 50, $2.16/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Drive Size
1/4 in
Point Type
1/2 Dog
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H50132500HDX-50
- Zoro #
- G7230323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 2-1/2 in
- Drive Size
- 1/4 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- 1/2 Dog
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Rockwell Hardness
- HRC45 to HRC53
- Number of Pieces
- 50
- Meets
- ASME B18.3
Description
Half Dog Point Alloy Hex Socket Se,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.