1/4-20 X 3/8 Full Dog Point Stainless Steel Hex Socket Set Screw, PK250
Mfr # HSS25200375FD-250
Zoro # G7211791
product price:Â $276.99
/pk 250, $1.11/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
0.125 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSS25200375FD-250
Zoro #
G7211791
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Overall Length
3/8 in
Drive Size
0.125 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.3
Number of Pieces
250
Point Type
Dog
Description
Full Dog Point,Stainless Steel,,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.