1/4-20 X 5/16 Half Dog Point Stainless Steel Hex Socket Set Screw, PK1500

  • Mfr # HSS25200312HD-1500

  • Zoro # G7234295


product price:  $136.99
/pk 1500, $0.09/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Overall Length
5/16 in
Drive Size
0.125 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSS25200312HD-1500
Zoro #
G7234295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Length
5/16 in
Drive Size
0.125 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
1500
Meets
ASME B18.3
Point Type
1/2 Dog

Description

Half Dog Point,Stainless Steel,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products