1/4-28 X 1/4 Cup Point Case Hard Slotted Headless Set Screw, PK500

  • Mfr # X25280250CPCH-500

  • Zoro # G7223104


product price:  $99.59
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
Case Hard Steel
Number of Pieces
500
Meets
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X25280250CPCH-500
Zoro #
G7223104
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Case Hard Steel
Item
Set Screw
Number of Pieces
500
Meets
ASME B18.6.3
Point Type
Cup

Description

Cup Point Case Hard Slotted Headl,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products